Learn More
Description
Can be used with TLL syringes and LT or TLL connectors.
- Made of 304 Stainless Steel
- Standard needle length is 51mm (2 in.)
- Available in convenient six packs
- Custom needle lengths and point styles are available
- Needles are available from 10 to 33 ga
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Nickel-plated Brass (Hub), Stainless Steel |
| Needle Gauge | 15 G |
| Diameter (English) Inner | 0.053 in. |
| Diameter (English) Outer | 0.072 in. |
| Diameter (Metric) Inner | 1.37 mm |
| Diameter (Metric) Outer | 1.83 mm |
| Length (English) Needle | 2 in. |
| Product Type | Needle |
| Needle Point Style | Blunt |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.