Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Metal Hub Side Port Needles (Luer Lock)

Catalog No. 14815477 Shop All Hamilton Company Products
Change view
Click to view available options
Needle Gauge:
11 G
12 G
13 G
14 G
15 G
16 G
17 G
18 G
19 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
26 G
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
14-815-477 12 G
14-815-478 13 G
14-815-476 11 G
14-815-479 14 G
14-815-480 15 G
14-815-482 17 G
14-815-483 18 G
14-815-481 16 G
14-815-485 20 G
14-815-486 21 G
14-815-491 26 G
14-815-487 22 G
14-815-490 25 G
14-815-489 24 G
14-815-492 22s G
14-815-488 23 G
14-824-692 19 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 14-815-477 Supplier Hamilton™ Supplier No. 773003
Add to Cart
Add to Cart
This item is not returnable. View return policy

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.

Metal Hub Compatible Syringe Terminations

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
    /li>

    Six needles per pack.

    Specifications

    Autoclavable Autoclavable
    Material Nickel-plated Brass (Hub), Stainless Steel
    Needle Gauge 12 G
    Diameter (English) Inner 0.08 in.
    Diameter (English) Outer 0.1 in.
    Diameter (Metric) Inner 2.16 mm
    Diameter (Metric) Outer 2.7 mm
    Length (English) Needle 2 in.
    Product Type Replacement Needle
    Needle Point Style Cone with Side Port
    For Use With (Equipment) TLL Syringes and LT or TLL Connectors
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.