Learn More
Description
Metal Hub Compatible Syringe Terminations
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
Six needles per pack.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Nickel-plated Brass (Hub), Stainless Steel |
| Needle Gauge | 13 G |
| Diameter (English) Inner | 0.07 in. |
| Diameter (English) Outer | 0.09 in. |
| Diameter (Metric) Inner | 1.8 mm |
| Diameter (Metric) Outer | 2.41 mm |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Needle |
| Needle Point Style | Cone with Side Port |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.