Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microliter™ and Gastight™ Syringes: Model 7000.5 for Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes: Model 7000.5

Catalog No. 14813149 Shop All Hamilton Company Products
Change view
Click to view available options
Diameter (Metric) Inner Needle:
0.13 mm
0.25 mm
Diameter (Metric) Outer Needle:
0.483 mm
0.64 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Needle Diameter (Metric) Outer Needle
14-813-149 0.25 mm 0.64 mm
14-813-148 0.13 mm 0.483 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-813-149 Supplier Hamilton™ Supplier No. 86276
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.

Syringe Termination

  • Knurled Hub (KH) - Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
  • Needle Point Style
    • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s

    Specifications

    Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
    Needle Gauge 23s G
    Diameter (English) Inner 0.049 in.
    Diameter (English) Inner Needle 0.01 in.
    Diameter (Metric) Inner Needle 0.25 mm
    Diameter (English) Outer Needle 0.025 in.
    Diameter (English) Outer 0.26 in.
    Diameter (Metric) Inner 1.24 mm
    Diameter (Metric) Outer 6.6 mm
    Diameter (Metric) Outer Needle 0.64 mm
    Length (English) 1.7 in.
    Length (English) Needle 1.71 in.
    Length (Metric) 43 mm
    Product Type Microliter Syringe
    Max. Pressure 6000 psi
    Max. Temperature (English) 239°F
    Max. Temperature (Metric) 155°C
    Min. Temperature (English) 50°F
    Model 7000.5 KH
    Needle Point Number AS
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 0.5 μL
    Needle Point Style Cone
    For Use With (Equipment) Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers
    Connection Type Removable
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.