Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microliter™ Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™

Catalog No. 111011075 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
Needle Gauge:
23s G
23s to 26s G
26s G
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge
11-101-1075 10 μL 23s to 26s G
11-101-0858 5 μL 23s G
11-101-1112 10 μL 26s G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-1075 Supplier MilliporeSigma Supelco Supplier No. 24575
Add to Cart
Add to Cart

For use with liquid injection

  • For liquid injection
  • Features a glass barrel with a hand-fitted stainless steel plunger
  • Plunger is individually fitted to its matching syringe barrel
  • Do not use plunger with any other syringe
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 23s to 26s G
Diameter (English) Inner Needle 0.0133 - 0.005 in.
Diameter (Metric) Inner Needle 0.64 - 0.13 mm
Diameter (English) Outer Needle 0.0283 - 0.0187 in.
Diameter (Metric) Outer Needle 0.72 - 0.47 mm
Length (English) Needle 1.71 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 701 RN Agilent
Needle Point Number 1
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 43 mm
Needle Point Style Cone
For Use With (Equipment) Agilent 7673, 7683, 7693A and 6850 Autosamplers
Connection Type Removable
Show More Show Less

Microliter is a trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.