Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Hamilton™ Needles for RN Syringes, Blunt Tip, Stainless Steel

Catalog No. p-7194162 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Needle Gauge:
22s G
Volume (Metric):
2.5 to 100 μL
Length (Metric) Needle:
51 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (Metric) Needle
11-101-1624 22s G 2.5 to 100 μL 51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1624 Supplier MilliporeSigma™ Supelco™ Supplier No. 19139U
Only null left
Add to Cart
Add to Cart

Hamilton™ needles for RN syringes are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Needle Gauge 22s G
Length (English) Needle 2 in.
Product Type Blunt Tip
Quantity 6/Pk.
Volume (Metric) 2.5 to 100 μL
Length (Metric) Needle 51 mm
For Use With (Equipment) Hamilton RN Syringes

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.