Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Hamilton™ Needles for RN Syringes, Cone Tip, Stainless Steel

Catalog No. 111010319 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Needle Gauge:
22 G
22s G
26s G
Volume (Metric):
2.5 to 100 μL
250 μL to 10 mL
Length (Metric) Needle:
51 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (Metric) Needle
11-101-0319 22 G 250 μL to 10 mL 51 mm
11-101-0315 22s G 2.5 to 100 μL 51 mm
11-101-0318 22s G 250 μL to 10 mL 51 mm
11-101-0316 26s G 250 μL to 10 mL 51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0319 Supplier MilliporeSigma™ Supelco™ Supplier No. 19154U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hamilton™ needles for RN syringes are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Needle Gauge 22 G
Length (English) Needle 2 in.
Product Type Cone Tip
Quantity 6/Pk.
Volume (Metric) 250 μL to 10 mL
Length (Metric) Needle 51 mm
Needle Point Style 5
For Use With (Equipment) Hamilton RN Syringes

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.