Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Hamilton™ PRP-1 HPLC Guard Cartridge Kit, 10 μ Particle Size

Catalog No. 111009530 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
D: 2.1 mm; L: 20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9530 D: 2.1 mm; L: 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9530 Supplier MilliporeSigma™ Supelco™ Supplier No. 82033U

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Kit includes 1 holder and 2 cartridges

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Kit
Particle Size 10 μm
Length (Metric) 20 mm
Pore Size 100 Å
Type Guard Cartridge Kit
Diameter (Metric) Inner 2.1 mm
Includes 1 holder and 2 cartridges
Material Stainless Steel Hardware
For Use With (Application) HPLC
Column Type HPLC Guard Cartridge
Product Line Hamilton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.