Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Hamilton™ PRP-C18 Preparative Guard Cartridge, 12-20 μm Particle Size, Stainless Steel

Catalog No. 111009857 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4.6 mm; Length: 20 mm, SS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9857 Diameter: 4.6 mm; Length: 20 mm, SS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9857 Supplier MilliporeSigma™ Supelco™ Supplier No. 50695U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Quantity 2/Pk.
Particle Size 12 to 20 μm
Length (Metric) 20 mm
Pore Size 100 Å
Type Guard Cartridge
Diameter (Metric) Inner 4.6 mm
Material Stainless Steel
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Hamilton

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.