Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ SampleLock Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010449 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
25 mL
50 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-101-0449 100 μL
11-101-0485 50 μL
11-101-0208 250 μL
11-101-0234 500 μL
11-100-9868 1 mL
11-100-9701 2.5 mL
11-100-9720 5 mL
11-100-9610 10 mL
11-100-8912 25 mL
11-100-8731 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-101-0449 Supplier MilliporeSigma Supelco Supplier No. 26281
Only null left
Add to Cart
Add to Cart

Connects to either male or female luer fittings by using an adapter

  • Positive rear plunger stop eliminates sample loss and plunger blowout at high pressures (not applicable to 1705 and 1710 models)
  • Connects to either male or female luer fittings by using an adapter
  • Male and female luer and male luer lock adapters thread onto the SampleLock Valve
  • Syringe has the possibility to be compatible with many connectors and fittings
  • All adapters have a Kel-F (CTFE) fluid path, with a port diameter of 0.039 in.
  • Internal standards can be added through the valve port into the sample contained in the syringe
  • Twist valve locks the sample in the syringe
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22s G
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1710 SL
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 100 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Sample Lock
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.