Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)

Catalog No. 14815540 Shop All Hamilton Company Products
Change view
Click to view available options
Needle Gauge:
22 G
22s G
26 G
26s G
27 G
28 G
30 G
31 G
32 G
33 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.004 in.
0.005 in.
0.0051 in.
0.0059 in.
0.0063 in.
0.007 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.008 in.
0.0094 in.
0.01 in.
0.012 in.
0.014 in.
0.016 in.
0.018 in.
0.019 in.
0.028 in.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Diameter (English) Inner Diameter (English) Outer
14-815-540 26s G Cone 0.0051 in. 0.018 in.
14-815-539 26 G Cone 0.01 in. 0.018 in.
14-815-541 22 G Cone 0.016 in. 0.028 in.
14-815-534 22 G Sharp, Bevel, Curved 0.016 in. 0.028 in.
14-815-542 22s G Cone 0.0059 in. 0.028 in.
14-815-537 22s G Sharp, Bevel, Curved 0.0059 in. 0.028 in.
14-815-545 22s G Blunt 0.0059 in. 0.028 in.
14-816-206 33 G Blunt 0.004 in. 0.008 in.
14-816-212B 22 G Blunt 0.016 in. 0.028 in.
14-816-212A 26s G Blunt 0.0051 in. 0.018 in.
14-824-9A 26s G Sharp, Bevel, Curved 0.0051 in. 0.019 in.
14-824-9B 26 G Blunt 0.01 in. 0.01 in.
14-815-538 26 G Sharp, Bevel, Curved 0.01 in. 0.018 in.
14-824-710 30 G Blunt 0.0063 in. 0.012 in.
14-824-712 32 G Blunt 0.004 in. 0.0094 in.
14-824-711 31 G Blunt 0.005 in. 0.01 in.
14-824-709 28 G Blunt 0.007 in. 0.014 in.
14-824-708 27 G Blunt 0.0051 in. 0.016 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Catalog No. 14-815-540 Supplier Hamilton™ Supplier No. 778407
Add to Cart
Add to Cart
This item is not returnable. View return policy

Can be used with removable (RN)-style syringes that are 100μL and smaller.

  • Standard needle length is 51mm (2 in.)
  • Custom gauges, lengths and point styles are available

Specifications

Autoclavable Autoclavable
Material Stainless Steel (Hub)
Needle Gauge 26s G
Diameter (English) Inner 0.0051 in.
Diameter (English) Outer 0.018 in.
Diameter (Metric) Inner 0.13 mm
Diameter (Metric) Outer 0.47 mm
For Use With (Application) Minimises risk of needle clogging
Length (English) Needle 2 in.
Product Type Replacement Syringe Needle
Needle Point Style Cone
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.