Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Syringe, 10μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010546 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Needle Gauge:
23s G
23s to 26s G
Needle Point Style:
Bevel
Cone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style
11-101-0546 23s G Bevel
11-101-0478 23s G Cone
11-101-0127 23s to 26s G Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-0546 Supplier MilliporeSigma Supelco Supplier No. 29606U

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For use with CTC/LEAP PAL GC

  • Innovative, cemented needle design eliminates all interaction between the sample and the glued surface
  • Adjustable plunger protects the plunger tip from squeezing
  • Unique flange design aligns the syringe in the proper position every time
  • Plunger tip is chemically resistant and temperature tolerant
  • Zero carry over
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 23s G
Diameter (English) Inner Needle 0.010 in.
Diameter (Metric) Inner Needle 0.25 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (Metric) Outer Needle 0.64 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe, C-Line
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 701 FN CTC
Needle Point Number 2
Min. Temperature (Metric) 20°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
For Use With (Equipment) CTC, LEAP, GC PAL
Connection Type Fixed
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.