Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Syringe, Luer Tip (LT), Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213572 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-101-1533 10 μL
11-101-1484 25 μL
11-101-1432 50 μL
11-101-1091 100 μL
11-101-1110 250 μL
11-101-1065 500 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-101-1533 Supplier MilliporeSigma Supelco Supplier No. 24530
Only null left
Add to Cart
Add to Cart

Tip is threaded in a luer lock syringe allowing the needle to be tightly screwed to the tip. Needles are not included.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel)
Diameter (English) Inner 0.019 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.60 mm
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 701 LT
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
For Use With (Equipment) Hamilton 701 LT
Connection Type Luer Tip, Kel-F Hub
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.