Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Syringes, 5 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213638 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Needle Gauge:
23s G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
11-101-0799 23s G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-0799 Supplier MilliporeSigma Supelco Supplier No. 24523
Only null left
Add to Cart
Add to Cart

For use with PerkinElmer™ GC Autosystem and Clarus 500 75 ASN/PE GC

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 23s G
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.0183 in.
Diameter (Metric) Inner Needle 0.46 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.64 mm
Length (English) Needle 2.75 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 75 N Perkin Elmer
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 5 μL
Product Line Hamilton
Length (Metric) Needle 70 mm
Needle Point Style Blunt
For Use With (Equipment) PerkinElmer GC Autosystem
Connection Type Cemented
Show More Show Less

PerkinElmer is a registered trademark of PerkinElmer Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.