Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Modified 7000 Microliter™ Syringes

Catalog No. 14815333 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-815-333 0.5 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-815-333 Supplier Hamilton™ Supplier No. 86257
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This series of syringes is ideal for dispensing volumes from 0.05 μL up to 5 μL. The 7000 series is the only zero dead volume syringe. The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle.

  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle

Specifications

Autoclavable Autoclavable
Material Stainless Steel (Plunger), Tungsten (Barrel)
Needle Gauge 32 G
Diameter (English) Inner 0.0041 in.
Diameter (English) Inner Needle 0.0041 in.
Diameter (Metric) Inner Needle 0.104 mm
Diameter (English) Outer Needle 0.009 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.104 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.235 mm
For Use With (Application) Designed for use with mechanical micropositioners, microinjection systems and stereotaxic instruments, life science applications
Length (English) 4 in.
Length (English) Needle 3.94 in.
Length (Metric) 10.2 cm
Product Type Microliter Syringe
Max. Pressure 6000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7000.5KHOC
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 0.5 μL
Needle Point Style Blunt
Connection Type Knurled Hub
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.