Learn More
Poltex Hamilton Tube Rack Stabilizer

Description
Durable and cleanable PETG construction
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Blood Tube Sample Strip |
| Material | PETG |
| Positions | 2 |
| Sterility | Non-sterile |
| For Use With (Equipment) | Qiasymphony extractor racks, hamilton racks |
| Quantity | 1 |
| Size | 2 slot |
| Length (Metric) | 482 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.