Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Hamster Diet, Purified, Pellet
Diet formulated for hamsters. Contains a variety of vitamins and minerals.
$948.00 - $3596.00
Specifications
| Product Type | Animal Diet |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Format | Pellet |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
MP296020110
|
MP Biomedicals
0296020110 |
10 kg |
Each for $948.00
|
|
|||||
|
MP296020120
|
MP Biomedicals
0296020120 |
20 kg |
Each for $1,653.00
|
|
|||||
|
MP296020150
|
MP Biomedicals
0296020150 |
50 kg |
Each for $3,596.00
|
|
|||||
Description
- Diet formulated for hamsters
- Contains vitamins and minerals, casein, cystine, hamster salt mix and hamster vitamin mix
Specifications
| Animal Diet | |
| Single-use | |
| Non-sterile | |
| 1 ft. |
| Autoclavable | |
| Pellet | |
| Room Temperature | |
| 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title