Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Hand Air Pump
SDPSCI_ED

Catalog No. S90339 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Overall Length (English):
14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
S90339 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90339 Supplier United Scientific™ Supplier No. HAP001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hand Air Pump for vacuum experiments as well as to generate pressure.

  • Painted steel barrel
  • Steel valve assembly
  • Wooden handle
  • Both ports are equipped with hose connectors
  • Length: 14 in. (35.6 cm)
  • Barrel diameter: 1 in. (2.5 cm)

Specifications

Includes Hose connector, painted steel barrel, steel valve assembly, wooden handle
Max. Vacuum 25 in. Hg
Flow Rate 15 mL/stroke
Applications Vacuum/Pressure Applications
Overall Length (English) 14 in.
Product Type Vacuum Pump
For Use With (Equipment) Vacuum Pump
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.