Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hand-Cranked Wave Model
SDPSCI_ED

Catalog No. S99625 Shop All Science First Products
Change view
Click to view available options
Length (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S99625 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99625 Supplier Science First Supplier No. 6130075

Demonstrate transverse waves with low friction.

  • Easy-to-use model
  • Turn the crank to generate longitudinal and transverse waves

Order Info

Dimensions (L x W x H): 18 x 4 x 12 in. (45 x 10 x 30cm); weight: 2 lb. (0.9kg).

Specifications

Product Type Model, Hand-cranked Wave
For Use With (Application) Demonstrate transverse waves with low friction
Dimensions (L x W x H) 18 x 4 x 12 in. (45.72 x 10.16 x 30.48 cm)
Height (English) 12 in.
Height (Metric) 30.48 cm
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.