Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hand Generator with Light and Banana Terminals
SCI_ED

Catalog No. S23700 Shop All Eisco Products
Change view
Click to view available options
Weight (English):
0.5 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
S23700 0.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23700 Supplier Eisco™ Supplier No. PH1229HG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Utilized with almost any experiment requiring up to 12 V DC current. The Hand Generator with Light and Banana Terminals is a hand operated and housed in a clear tough plastic case.

  • Hand crank generator up to 12 V DC
  • Light bulb to show power generation
  • Banana plug terminals
  • Housed in clear tough plastic case
  • Use binding post to connect outside electrical circuit
  • Mounted lamp on the end can be used as a flash light

Specifications

For Use With (Application) Power supply
Voltage 12 V
Product Type Generator
Dimensions (L x W x H) 6.5 x 2 x 4 in.
Length (English) 7.1 in.
Length (Metric) 18 cm
Width (English) 4.7 in.
Width (Metric) 11.9 cm
Height (English) 2.4 in.
Height (Metric) 6.09 cm
Weight (English) 0.5 lb.
Weight (Metric) 226 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.