Learn More
Description
The Micronova Hand Held Mop is available in polypropylene, recyclable plastic or an autoclavable polyketone. Designed for use with se with MZSM 6-inch scrubbing pads or sanitizing covers to meet a variety of cleaning needs.
- Hand-held cleaning and scrubbing mop with cover
- Ideal for cleaning small equipment and production surfaces
- Ergonomic, lightweight and conforms to hand
- Available in Polypropylene, recyclable plastic or autoclavable Polyketone
- Slip-on covers for specialized cleaning
- NovaPoly™ Cover - 100% smooth knit polyester, matches traditional cleanroom wipe fabrics and provides excellent disinfectant dispersal
- PolyMesh™ Cover - 100% polyester mesh, with foam interior, for scrubbing
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Product Type | Mop Cover |
| Head Type | Flat |
| Length (English) | 6 in |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Quantity | 24/Cs. |
| For Use With (Equipment) | HHT-06PP |
| For Use With (Application) | Cleaning Small Equipment and Work Surfaces in Lab or Production |
| Color-coded | No |
| Material | NovaScrub |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

