Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Hand Held Scrubbing Tool
SDP

Catalog No. 19116722 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
NovaScrub
Polyester Abrasive Mesh, Urethane Foam, Polyester
Polyethylene
Polyketone
Smooth Polyester
Product Type:
Flat Head Mop Cover
Mop
Mop Cover
Quantity:
1 Ea.
24/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Quantity
19-116-722 Polyketone Mop 1 Ea.
19-116-723 Polyethylene Mop 1 Ea.
19-116-724 Smooth Polyester Flat Head Mop Cover 24/Cs.
19-116-725 Polyester Abrasive Mesh, Urethane Foam, Polyester Flat Head Mop Cover 24/Cs.
17-100-811 NovaScrub Mop Cover 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
Catalog No. 19-116-722 missing translation for 'mfr' Micronova™ missing translation for 'supplierNo' HHT06PK

A hand-held scrubbing tool that conforms to the hand and works with a choice of mop covers to ergonomically clean and scrub surfaces for a complete sanitization of small equipment and production surfaces.

The Micronova Hand Held Mop is available in polypropylene, recyclable plastic or an autoclavable polyketone. Designed for use with se with MZSM 6-inch scrubbing pads or sanitizing covers to meet a variety of cleaning needs.

  • Hand-held cleaning and scrubbing mop with cover
  • Ideal for cleaning small equipment and production surfaces
  • Ergonomic, lightweight and conforms to hand
  • Available in Polypropylene, recyclable plastic or autoclavable Polyketone
  • Slip-on covers for specialized cleaning
    • NovaPoly™ Cover - 100% smooth knit polyester, matches traditional cleanroom wipe fabrics and provides excellent disinfectant dispersal
    • PolyMesh™ Cover - 100% polyester mesh, with foam interior, for scrubbing
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 15.2 x 10.2 cm (6 x 4 in.)
Product Type Mop
Color Natural
Length (English) 6 in.
Sterility Non-sterile
Length (Metric) 15.2 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) MZSM6-6NS or MZSM68-6S
Description Hand Held
For Use With (Application) Cleaning Small Equipment and Work Surfaces in Lab or Production
Certifications/Compliance Certificate of Conformance upon Request
Color-coded No
Material Polyketone
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.