Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ HAND MEDIC™ Professional Skin Conditioner
SDP

Catalog No. 19043739 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
58.14 mL
236 mL
Packaging:
Pump Bottle
Squeeze Bottle
Quantity:
12 Pk.
6 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Quantity
19-043-739 236 mL Pump Bottle 6 Pk.
19-043-738 58.14 mL Squeeze Bottle 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-043-739 Supplier GOJO™ Supplier No. 814506
This item is not returnable. View return policy

Fragrance-free skin conditioner, specially formulated for industrial environments.

  • Helps prevent dry, cracked skin by maintaining skin's moisture level
  • Absorbs quickly with no greasy after-feel
  • Silicone and fragrance free
  • Dermatologist tested
  • Latex glove compatible
  • NSF E4 Registered
TRUSTED_SUSTAINABILITY

Specifications

Product Type Skin Conditioner
Color White
Form Cream
Composition Glycerin < 3%, Aluminum Starch Octenylsuccinate < 3%
For Use With (Application) Professional technicians, for maintaining natural protective barrier of skin
Packaging Pump Bottle
pH Range 3.5 to 5
Quantity 6 Pk.
Volume (English) 8 oz.
Volume (Metric) 236 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.