Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hand Microtome; Dimensions (W x H) 11.4 x 7.6 cm (4.5 x 3 in.)
SCI_ED

Catalog No. s89496 Shop All Eisco Products
Change view
Click to view available options
Profile:
Hand
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Profile
S89496 Hand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89496 Supplier Eisco™ Supplier No. BI0074
Only null left
Add to Cart
Add to Cart

Hand Microtome is a sturdy, user-friendly tool for providing slices of a variety of materials.

  • Hand micrometer
  • Replicate precise cuts as thin as 0.01 microns
  • Top Plate 75 mm diameter
  • External milled knob
  • Clamping mechanism secures specimen of various sizes in place while cutting

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Profile Hand
For Use With (Equipment) Precleaned Glass Slides
Disposable Reusable
Includes Microtome and case
Height (English) 3 in.
Height (Metric) 7.6 cm
Width (English) 4.5 in.
Width (Metric) 11.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.