Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Germ-X by Consumer Products Partners Hand Sanitizer Bottle

Catalog No. 19014973 Shop All Medique Products
Change view
Click to view available options
Volume (English):
2 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19-014-973 2 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-014-973 Supplier Germ-X by Consumer Products Partners Supplier No. 20902
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Germ-X Hand Sanitizer 2oz. Bottle

  • Effective at eliminating 99.99% of many common harmful germs and bacteria in as little as 15 seconds

Specifications

Product Type Hand Sanitizer
Color Clear
Form Gel
Disposable Reusable
Latex Free Yes
Sterility Non-sterile
Volume (English) 2 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.