Learn More
Description
- Effective at eliminating 99.99% of many common harmful germs and bacteria in as little as 15 seconds
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Color | Clear |
| Form | Gel |
| Disposable | Reusable |
| Latex Free | Yes |
| Sterility | Non-sterile |
| Volume (English) | 8 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.