Learn More
Description
- Mounted securely on a base
- Shows the distal portions of the ulna and radius
- Slightly flexible to portray the natural movement of the human hand
- Dimensions: 4.5 x 4.5 x 10 in. (11.4 x 11.4 x 25.4cm)
Specifications
Specifications
| Dimensions (L x W x H) | 4.5 x 4.5 x 10 in. |
| Includes | Distal portions of the ulna and radius |
| Product Type | Model, Skeleton, Hand |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
