Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Hand & Wrist Skeleton Model with Ligaments
SCI_ED

Catalog No. S80994 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80994 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80994 Supplier Walter Products™ Supplier No. B10239
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This model is fully articulated with wire and slightly flexible to portray the natural movement of the hand. The anatomy of the wrist ligaments are shown in detail.

  • Detailed model ideal for medical office or for educational purpose
  • Fully articulated and slightly flexible
  • Comes with a base for display

Specifications

For Use With (Application) Education
Height (Metric) 26 cm
Includes Right hand and wrist with ligaments & stand
Length (Metric) 11 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 1 kg
Width (Metric) 11 cm
Product Type Model, Hand and Wrist with Ligaments, Right
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.