Learn More
Description
Includes
Single channel adapter for disposable tip
- Use with Pasteur pipettes, plastic aspiration pipettes or a variety of adapters for specific applications
- Pressure-sensitive button on the top of the unit controls the specific amount of vacuum appliedOperates with standard in-house vacuum source or with the M-Vac or E-Vac aspiration systems
- Autoclavable
Specifications
Specifications
| Compatible Tips | E-Vac Only |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Black |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Material | Plastic |
| Model | EV514 |
| Number of Channels | 1 |
| Product Line | HandE-Vac |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.