Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Handheld Density Meter

Catalog No. 01915181 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Description:
Densito
DensitoPro
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
01-915-181 DensitoPro
01-915-180 Densito
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-915-181 Supplier METTLER TOLEDO™ Supplier No. 30330858
Earn Up to $2,000 in Accessories with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

RFID and barcode reader

Designed to fit comfortably, the lightweight Densito allows for one-handed operation in the lab or on-the-go. Results are temperature-compensated and can be delivered in specific gravity, Brix, API units, and other formats.

  • Ideal for in use in the lab or on-the-go
  • Suitable for quality control of incoming goods to at-line quality assurance of intermediate or final products
  • Density meter offers quick, accurate measurements to the third decimal place
  • Easily measure density, Brix and many other units accounting for temperature compensation factors

The Densito guides the operator through the entire measurement and cleaning cycles thanks to the built-in guided workflow option

  • The Densito stores up to 1,100 results, including sample ID, measurement unit, temperature correction coefficient, instrument ID, date and time
  • The brightly lit color display delivers excellent visibility both indoors and out. Easily spot bubbles and inconsistencies which may affect the measurement, thanks to the backlit measuring cell

ACCESSORIES

  • Battery Lilon 24oo mAh (30330855)
  • Bluetooth Printer Godex MX20 with Dongle (30330864)
  • Carrying Case (30330861)
  • Charging Stand (30330842)
  • Connector Syringe/Filling Tube (30330853)
  • EasyDirect DE/RE License (30451628)
  • Filling Tube, 600 mm (30330848)
  • Data Writer USB-P25/01 (11124301)
  • Protective Cover (30330860)
  • Sampling Tube, 190 mm (30330847)
TRUSTED_SUSTAINABILITY

Specifications

Display Type 2.4 in. color screen
Description DensitoPro
Languages Chinese, Danish, Dutch, English (GB), English (US), French, German, Italian, Norwegian, Polish, Portuguese (BR), Russian, Spanish, Swedish, Thai, Czech, Slovak
Temperature Range (Metric) 0°C to 50°C
Weight (Metric) 355 g
Measurement Time Sample Dependent
Interface 2.4 in. color screen, buttons and joystick
Tolerance ±0.0005
Height (Metric) 20 cm
Measurement Range 0 to 3 g/cm³
Sample Volume 2 mL
Product Type Handheld Density Meter
Resolution 0.0001 g/cm³
Accuracy ±0.001 g/cm³
For Use With (Equipment) EasyDirect PC Software, Bluetooth Printer Godex MX20 with Dongle, USB-P25 Printer, Filling Tubes, Syringe Adapter
For Use With (Application) Measurement of Density, Specific Gravity, Ethanol, Brix, API2, Baumé, H2SO4, Plato, Proof (US and IP), User-defined Concentration
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.