Learn More
Hourglass International™ HandPRO™ 614000 Series 16 in. Sterile Clean Class 100 Latex Gloves
Shop All Hourglass International Inc ProductsDescription
Sterile, powder free, extra-long latex gloves compatible with Class 100/ISO 5 and higher controlled environments.
- Made from premium low-protein powder free latex
- Comfortable, 16 in. elbow-length protection
- Suitable for Class 100/ISO 5 and up controlled environments requiring a sterile glove
- Sterilized by Gamma Irradiation
- Textured Surface
- Double-donnable, ambidextrous
- Powder free
- Beaded X-Long Cuff
- Triple Bagged
Specifications
Specifications
| Certifications/Compliance | Compliant to ASTM and IEST standards |
| Certifications/Compliance (Europe) | EN 420 |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 9.8 mil |
| Finger Thickness (Metric) | 0.25 mm |
| Hand | Ambidextrous |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.