Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ RoyalTouch300™ Nitrile Gloves PROMO

Catalog No. 18041141S24 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Tensile Strength:
14 MPa
31 MPa
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Tensile Strength
18-041-141S24 Small 31 MPa
18-041-140S24 X-Small 31 MPa
18-041-142S24 Medium 31 MPa
18-041-143S24 Large 14 MPa
18-041-144S24 X-Large 31 MPa
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-041-141S24 Supplier Hourglass International™ Supplier No. 18041141S24

Uniquely designed to provide protection with tactile sensitivity, RoyalTouch300™ nitrile gloves are properly contoured to deliver high strength, chemical resistance and comfort in the healthcare setting.

  • Textured fingers provide tactile sensitivity with a secure grip
  • Properly contoured and easy-donning
  • Not made with natural rubber latex
  • Chemotherapy drug permeation tested
  • 300-count box maximizes space, reduces waste and minimizes cost
  • Royal blue color
  • Powder free

Specifications

Certifications/Compliance ASTM D6319, ASTM F1671, EC Certificate 0321.10015-01.E00-00 (Type B, CE 0321), FDA CFR 21 177.2600
Certifications/Compliance (Europe) EN455, EU No. 10/2011
Chemotherapeutic Rated Yes
Chlorinated No
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.7 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
FDA 510 (k) Yes
Model 301
Quantity 300 Gloves/Pk.
Series HandPRO™ RoyalTouch300™
Tensile Strength 31 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.