Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ Series 1550 Clean Class Vinyl Gloves
BIOPHARMA

Catalog No. p-8650028 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-423-034 Small
19-423-035 Medium
19-423-036 Large
19-423-037 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-423-034 Supplier Hourglass International™ Supplier No. 1551
Add to Cart
Add to Cart
This item is not returnable. View return policy

Smooth vinyl gloves are double-bagged and compatible with Class 100/ISO 5 and higher cleanroom environments.

  • Not made with natural rubber latex to reduce the risk of Type I latex allergy
  • Vinyl glove has static dissipative ESD qualities
  • Powder Free
  • Ambidextrous
  • 300 mm (12 in.) Length

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ASTM D5151-99, ASTM D5250-06, IEST-RP-CC005.4
Certifications/Compliance (Europe) EN374 Parts 1/2/3, and EN420 Category I
Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 4
Color Clear
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Hand Ambidextrous
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size Small
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 1551
Packaging Type Double-Bagged
Series HandPRO™ Series 1550
Tensile Strength 11 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.