Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hanger for Slotted Mass Set
SCI_ED

Catalog No. S24440 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
10 g
20 g
50 g
100 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24440 10 g
S24442 20 g
S24444 50 g
S24448 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24440 Supplier Eisco™ Supplier No. PHZNW010H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with slotted mass set.

  • Zinc die-casted with powder-coated
  • Accuracy ±2%

Specifications

Product Type Powder-coated Hanger
Material Zinc Die-cast
Weight (Metric) 10 g
For Use With (Equipment) Slotted Mass Set
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.