Learn More
Description
- Zinc die-casted with powder-coated
- Accuracy ±2%
Specifications
Specifications
| Product Type | Powder-coated Hanger |
| Material | Zinc Die-cast |
| Weight (Metric) | 20 g |
| For Use With (Equipment) | Slotted Mass Set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
