Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hanging Human Spinal Column Model
SCI_ED

Catalog No. S27466 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
16 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S27466 16 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27466 Supplier Eisco™ Supplier No. AMCH1058AS
Add to Cart
Add to Cart

Includes femur and pelvis details. Model is flexible, mounted on a rod, and can be rotated for thorough examination.

  • Includes base and rod mount hanger
  • Model can be freely rotated while mounted
  • Includes nerve branches, pelvis and femur detail
  • Realistic details, textures, and bony landmarks
  • Ideal for educational and medical demonstrations

Specifications

Color Natural
Dimensions (L x W) 16 x 6 in.
Includes Femur and Pelvis Details
Material PVC
Mounting Rod
Size 50% of Natural Size
Product Type Human Anatomical Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.