Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hanging Rod Attachment
SCI_ED

Catalog No. S24481 Shop All Eisco Products
Change view
Click to view available options
Length (English):
48 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S24481 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24481 Supplier Eisco™ Supplier No. SKELSTDH13
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For hanging life-size human skeletons.

  • For use with skeleton base

Specifications

Dimensions (L x W x H) 117 x 20 x 1.2 cm
For Use With (Application) hanging life-size human skeletons
For Use With (Equipment) skeleton base
Height (English) 2 in.
Height (Metric) 5 cm
Length (English) 48 in.
Length (Metric) 121.92 cm
Material ABS Plastic
Weight (English) 4.7 lb.
Weight (Metric) 2.13 kg
Width (English) 13 in.
Width (Metric) 33.02 cm
Product Type Hanging Rod Attachment
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.