Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hanging Weight with Top Hook
SCI_ED

Catalog No. p-7122758 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
10 g
50 g
100 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24415 10 g
S24416 -
S24417 50 g
S24418 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24415 Supplier Eisco™ Supplier No. PH0258H1
Only null left
Add to Cart
Add to Cart

For study of mass in classroom or home.

  • Made from polished brass
  • Hanging weight

Specifications

Product Type Mass Hanger with Top Hook
Material Brass
Weight (Metric) 10 g
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.