Learn More
Description
pH of 10X solutions must be adjusted following dilution to 1X concentration.
Specifications
Specifications
| Color | Orange Red |
| Content And Storage | 2° to 30°C |
| Concentration | 1 X |
| Form | Liquid |
| Product Type | Hanks' Balanced Salt Solution |
| With Additives | Calcium, Magnesium |
| pH | 7.1 to 7.4 |
| Quantity | 6 x 1 L |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.