Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Hank's Balanced Salt Solutions
BIOPHARMAGSA_VA

Catalog No. MT21021CM Shop All Corning Products
Change view
Click to view available options
Quantity:
6 x 500 mL
6 x 1 L
Concentration:
1 X
Without Additives:
No Calcium, No Magnesium
No Calcium, No Magnesium, No Phenol Red
No Phenol Red
With Additives:
Calcium, Magnesium
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Concentration Without Additives With Additives
MT21021CM 6 x 1 L 1 X No Calcium, No Magnesium -
MT21023CM 6 x 1 L 1 X No Phenol Red Calcium, Magnesium
MT21023CV 6 x 500 mL 1 X No Phenol Red Calcium, Magnesium
MT21021CV 6 x 500 mL 1 X No Calcium, No Magnesium -
MT21020CV 6 x 500 mL 1 X - Calcium, Magnesium
MT21022CV 6 x 500 mL 1 X No Calcium, No Magnesium, No Phenol Red -
MT21022CM 6 x 1 L 1 X No Calcium, No Magnesium, No Phenol Red -
MT21020CM 6 x 1 L 1 X - Calcium, Magnesium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. MT21021CM Supplier Corning™ Supplier No. 21021CM
Add to Cart
Edge
Add to Cart

Salt solutions are shipped at ambient temperature unless otherwise indicated

pH of 10X solutions must be adjusted following dilution to 1X concentration.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Orange Red
Content And Storage 2° to 30°C
Concentration 1 X
Form Liquid
Product Type Hanks' Balanced Salt Solution
Without Additives No Calcium, No Magnesium
Formulation Potassium Chloride 0.4g/L, Monopotassium Phosphate 0.06g/L, Sodium Chloride 8g/L, Disodium Phosphate (anhydrous) 0.0477g/L, Sodium Bicarbonate 0.35g/L, D-Glucose 1g/L, Phenol Red.Sodium 0.01g/L
pH 7 to 7.4
Quantity 6 x 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.