Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Hard Shell Foam Knee Pads

Catalog No. 19148115 Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
12 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-148-115 12 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-148-115 Supplier Impacto™ Supplier No. 82501000000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Impacto™ Hard Shell Foam Knee Pads bend with the knee for comfort and flexibility. Flat, ribbed kneeling surface provides stability and helps prevent slipping while CoolMax™ lining wicks away moisture.

  • Removable co-polymer hard shell cover
  • Firm yet flexible foam padding bends at the knee
  • CoolMax™ lining is breathable, and moisture wicking
  • Double elastic straps attached with side release plastic buckle closure
  • Lightweight feel for all day comfortable wear
  • Protects from cumulative trauma injuries

Specifications

Certifications/Compliance CE Certified
Color Black
Dimensions (L x W) 12 x 5 in.
Closure Type Side Release Plastic Buckle
Product Type Hard Shell Foam Knee Pad
Length (Metric) 30.48 cm
Size Universal
For Use With (Application) Industrial, Assembly, Manufacturing, Warehousing, and Construction
Liner Material Firm Foam
Material Co-polymer Hard Shell
No. of Straps 2 Straps
Strap Material Elastic
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.