Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardigg™ iM2700 Storm Cases
Specifications
Color | Orange |
---|---|
Material | HPX High Performance Resin, Multilayer Cubed Foam |
Closure Type | 4 press and pull latches, 2 padlockable hasps, flush hinges |
Dimensions (L x W x H) | 24.6 x 19.7 x 8.6 in. (62.48 x 50.04 x 21.84 cm) |
Height (English) | 8.6 in. |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-130-5200
|
Hardigg™
IM270040000 |
Empty Storm Case | N/A | N/A | N/A | ||||
19-130-5201
|
Hardigg™
IM270040001 |
Cubed Storm Case | N/A | N/A | N/A | ||||
19-130-5202
|
Hardigg™
IM270040002 |
Divider Storm Case | N/A | N/A | N/A | ||||
Specifications
Orange | |
4 press and pull latches, 2 padlockable hasps, flush hinges | |
8.6 in. | |
21.84 cm | |
Double-layered, soft-grip handle, vortex valve | |
22 in. | |
55.8 cm | |
7.26 kg | |
17 in. | |
43.1 cm |
HPX High Performance Resin, Multilayer Cubed Foam | |
24.6 x 19.7 x 8.6 in. (62.48 x 50.04 x 21.84 cm) | |
8 in. | |
20.3 cm | |
24.6 in. | |
62.48 cm | |
16 lb. | |
19.7 in. | |
50.04 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title