Learn More
Hardigg™ Single-Lid Cases
Description
Cases comply with ATA and MIL-SPEC requirements for virtually every shipping need.
- State-of-the-art polyethylene rotomolding
- Patented Hardigg Comfort Grip Handle
- Molded-in interlocking ribs for stacking strength
- Recessed hardware throughout
- Molded-in tongue-and-groove gasketed parting lines
- Positive anti-shear locks
- Uniform, molded-in color
- Gray
Order Info
Choose from two options, foam lined or foam lined and foam filled.
Specifications
Specifications
| Product Type | Shipping Case |
| Color | Gray |
| Material | Polyethylene, Foam |
| Dimensions (L x W x H) | 34.5 x 27.3 x 23.37 in. (88 x 71 x 59.4 cm) |
| Height (English) | 23.37 in. |
| Height (English) Interior | 19.3 in. |
| Height (Metric) | 59.4 cm |
| Height (Metric) Interior | 50 cm |
| Includes | Comfort grip handle, molded-in interlocking ribs |
| Length (English) | 34.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.