Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Harmony Tissue Marking Dyes
SDP

Catalog No. 22445355 Shop All Mopec Products
Change view
Click to view available options
Capacity:
2 oz.
9 oz.
Color:
Black
Blue
Green
Magenta
Orange
Red
Teal
Violet
Yellow
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Color
22-445-355 2 oz. Black
22-445-521 2 oz. Blue
22-445-251 2 oz. Green
22-445-523 2 oz. Magenta
22-445-837 2 oz. Red
22-445-839 2 oz. Teal
22-445-252 2 oz. Violet
22-445-256 9 oz. Black
22-445-761 9 oz. Blue
22-445-517 9 oz. Green
22-445-253 9 oz. Magenta
22-445-515 9 oz. Orange
22-445-840 9 oz. Teal
22-445-520 9 oz. Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 22-445-355 Supplier Mopec™ Supplier No. BG10160
Add to Cart
Add to Cart

Mopec™’s range of Harmony tissue marking dyes are used to permanently mark surgical tissue margins in Histological specimens. Marking dyes are available in 9 colors, with a standardized viscosity over the range.

  • Ensures less variation in viscosity from one color to another as compared to competitor products
  • Allows the easy marking of both small and large specimens with any chosen color
  • Emulsified pigments are blended perfectly with an aqueous base to provide a consistent and high-quality product every time
  • Chemical and heat resistance to formalin, alcohols, xylene and wax provides clear visibility both prior and after tissue processing
  • Dries in 3 minutes, improving laboratory workflow at the grossing station
  • Non-flammable
  • Available in either 60 mL or 250 mL round neck, induction sealed bottles with a standard flip top lid

Specifications

Capacity 2 oz.
Color Black
Product Type Tissue Marking Dye
Quantity 1 Bottle
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.