Learn More
Description
- Ensures less variation in viscosity from one color to another as compared to competitor products
- Allows the easy marking of both small and large specimens with any chosen color
- Emulsified pigments are blended perfectly with an aqueous base to provide a consistent and high-quality product every time
- Chemical and heat resistance to formalin, alcohols, xylene and wax provides clear visibility both prior and after tissue processing
- Dries in 3 minutes, improving laboratory workflow at the grossing station
- Non-flammable
- Available in either 60 mL or 250 mL round neck, induction sealed bottles with a standard flip top lid
Specifications
Specifications
| Capacity | 9 oz. |
| Color | Orange |
| Product Type | Tissue Marking Dye |
| Quantity | 1 Bottle |
| Form | Liquid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
