Learn More
Harris Industries Vinyl Plastic Delineator Tape
Description
- Pressure-sensitive adhesive back sticks effectively from -29° to +79°C (-20° to +175°F)
- Thickness: 5mil
Compliance
Colors allow conformance to OSHA 1910.144.
Specifications
Specifications
| Adhesive Type | Rubber-based Pressure-Sensitive |
| Dimensions (L x W) | 36 yd. x 1 in. |
| Width (Metric) | 2.54 cm |
| Tensile Strength | 23N/cm |
| Thickness | 5 mil |
| Width (English) | 1 in. |
| Temperature Range (Metric) | -10°C to +80°C |
| Temperature Range (English) | 14°F to 176°F |
| For Use With (Application) | Color coding, aisle marking, duct sealing, abrasion protection, joint sealing, pipe wrapping, decorating, light bundling, packaging, safety marking, etc |
| Length (English) | 36 yd. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.