Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Harris Industries Vinyl Plastic Delineator Tape

Catalog No. 189991084
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Dark Blue
Orange
Red
White
Yellow
Dimensions (L x W):
36 yd. x 1 in.
36 yd. x 2 in.
60 yd. x 2 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
18-999-1084 White 36 yd. x 1 in.
18-999-1085 Orange 36 yd. x 1 in.
18-999-1087 Dark Blue 36 yd. x 1 in.
18-999-1086 Red 36 yd. x 1 in.
18-999-1083 Yellow 36 yd. x 1 in.
18-999-1091 Red 36 yd. x 2 in.
18-999-1089 White 36 yd. x 2 in.
19-020037 Yellow 60 yd. x 2 in.
18-999-1088 Yellow 36 yd. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 18-999-1084 Supplier Harris Industries Supplier No. VM100 WT
Add to Cart
Add to Cart

For color coding, aisle marking, and sealing tasks

  • Pressure-sensitive adhesive back sticks effectively from -29° to +79°C (-20° to +175°F)
  • Thickness: 5mil

Compliance

Colors allow conformance to OSHA 1910.144.

Specifications

Dimensions (L x W) 36 yd. x 1 in.
Adhesive Type Rubber-based Pressure-Sensitive
Type Delineator Tape
Material Vinyl
Color White
Certifications/Compliance OSHA
Width (English) 1 in.
Width (Metric) 2.54 cm
Thickness 5 mil
Tensile Strength 23N/cm
For Use With (Application) Color coding, aisle marking, duct sealing, abrasion protection, joint sealing, pipe wrapping, decorating, light bundling, packaging, safety marking, etc
Length (English) 36 yd.
Length (Metric) 32.91 m
Temperature Range (Metric) -10°C to +80°C
Temperature Range (English) 14°F to 176°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.