Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Harsh Environment Multi-Purpose Polyester Labels

Catalog No. 17607691 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.187 x 1 in.
0.25 x 0.9 in.
0.275 x 1 in.
0.375 x 1 in.
0.5 x 1 in.
1 x 1 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-607-691 0.25 x 0.9 in.
17-607-692 0.187 x 1 in.
17-607-693 0.275 x 1 in.
17-607-694 0.375 x 1 in.
17-607-695 0.5 x 1 in.
17-607-696 1 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-607-691 Supplier Brady™ Supplier No. M713423
Add to Cart
Add to Cart

Permanent Polyester (B-423) Labels are ideal for component identification, barcode labels, rating plates, and solar panel identification.

  • Glossy white finish with permanent acrylic is thermal transfer printable.
  • UL approved; CSA accepted.
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815.
  • Service temperature of -94 to 230° F (-70 to 110° C).

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) M710, BMP71
Labels per Row 1
Languages No Text
No. per Pack 750
Shape Rectangle
Temperature Range (English) -94°F to 230°F
Dimensions (L x W) 0.25 x 0.9 in.
Length (English) 0.25 in.
Length (Metric) 6.35 mm
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.