Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Harshaw TLD™ Model 3500 Manual Readers
GSA_VA

Catalog No. 19166740
Click to view available options
Product Type:
Radiation Dosimeter Reader
Radiation Dosimeter Reader, High Temp

Measure ionizing radiation absorbed by thermoluminescence dosimetry detectors including powders for clinical, health physics and research applications and irradiated food testing.

Thermoluminescence (TL) technology is commonly used in medicine, such as in radiation therapy for dose measurement on the skin and within the body to assess treatment and ensure that safe radiation levels are maintained. The Thermo Scientific™ HARSHAW TLD™ Model 3500 Manual Reader provides manual readout of TL chips, disks, rods and cubes in a broad variety of sizes. This reader is suitable for all kinds of applications that require thermoluminescence dosimetry (TLD) detectors. Due to planchet heating, this versatile model is able to read powders, an essential feature for food testing and analysis.

The HARSHAW TLD Model 3500 Manual Reader includes a sample drawer for a single element TL detector, a linear, programmable heating system, and a cooled photomultiplier tube with associated electronics to measure the TL light output. Planchet heating incorporates a welded thermocouple for best temperature reproducibility. The operational software, Thermo Scientific™ WinREMS™, which runs on a separate computer, provides the user interface, the reader control and the applications software.

  • Multiple, programmable, linear heating cycles such as pre-read anneal, acquire and post-read anneal cycles.
  • Typical cycle time per detector: typically 30 seconds.
  • Heating temperature capability up to 400°C (standard model) or 600°C (high-temperature version).
  • Thermoelectric PMT cooler for maximum gain stability.
  • Seven decade glow curve acquisition range.
  • Options include glow curve deconvolution software (WinGCF Software), various types of neutral density filters to extend the high measurement range, and TL element specific planchets for best possible reproducibility.
  • Easy to operate, service and maintain.
  • Size: 31 × 32 × 47cm.
  • Weight: 25kg.

Dosimetry Performance Using LiF:Mg,Ti (TLD-100/600/700):

  • Nearly tissue equivalent.
  • Radiation types: photons (E>5 keV), electrons (E>70 keV), neutrons (from thermal energies up to ∽100 MeV, TLD-600 only).
  • Measurement range: 10 μGy to 1 Gy (linear), 1 Gy to 20 Gy (supralinear).
  • Detection threshold: <10 μGy based on 2.26 standard deviations for 10 sequential readings of an unexposed dosimeter.
  • Repeatability: Less than 2% variation based on one standard deviation for 10 sequential measurements of 1 mGy 137-Cs
  • Residual TL signal: <0.2% of reading
  • Fading: <20% in 3 months without thermal treatment; <5% in 3 months using pre-read anneal or glow curve deconvolution software (WinGCF Software).
  • Batch uniformity: ±30% from the factory standard.
  • Reuse: typically >500.

Instrument Performance:

  • Dynamic range: 7 decades.
  • HV stability: ±0.005% per hour, ±0.02% per 8 hours.
  • Linearity: better than 1%.
  • Test light: temperature-stabilized LED.
  • Electrical supply: selectable, 110/120VAC ±10%, 60Hz or 220/240VAC ±10%, 50Hz
  • Nitrogen supply:
    • Purified (99.995%), dry
    • Pressure: 1.5 to 3kg/cm2
    • Flow Rate: 130 liters/h, subject to external regulation
    • Note: The use of nitrogen is optional. Absence of nitrogen will result in understated performance.
  • Operating temperature: 15° to 40°C
  • Storage temperature: -10° to 60°C
  • Humidity: Functions within specification after 24 hour exposure to 90% humidity and subsequent 6-hour recovery with use of the nitrogen supply
  • Ambient light exposure: Functions within specifications when exposed to ambient light up to 1,000 Lux with cover on the reader
  • Shock: Withstands a 1-cm drop onto a concrete surface

Ordering Alerts:

Computer requirements: Any commercially available PC system with Windows™ 7, XP, 2000, or NT 4. 32 bit OS only. RS232 strongly recommended. (Please contact your sales representative for approved USB to RS232 converters).

Compatible with:

Thermo Scientific TLD Materials, Thermo Scientific TLD Accessories

Recommended for:

Treatment planning verification, diagnostic dose studies, quality assurance, whole body dosimetry, extremity dosimetry, environmental dosimetry, high dose applications (radiation hardness testing), irradiated food analysis, dating, and many more.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Power Supply Selectable, 110/120 VAC ±10%, 60 Hz or 220/240 VAC ±10%, 50 Hz
Time and Temperature Profiles Heating temperature capability up to 400°C;Typical cycle time per detector: 30 seconds
Batch Uniformity ±30% from the factory standard
Description Model 3500 with Heating Temperature Capability of 400°C
Dose Range Measurement range: 10 μGy to 1 Gy (linear), 1 Gy to 20 Gy (supralinear)
Detection threshold: <10 μGy based on 2.26 standard deviations for 10 sequential readings of an unexposed dosimeter
Dosimeter Reusability Typically>500
Dynamic Range 7 decades
Flow Rate 130 liters/h, subject to external regulation
Heating Method Multiple, programmable, linear heating cycles include pre-read anneal, acquire and post-read anneal cycles
Height (English) 1.85 in.
Height (Metric) 47 cm
Humidity Functions within specification after 24 hour
Linearity Better than 1%
PMTs Thermoelectric PMT cooler for Maximum gain stability
Radiation Type Photons, Electrons, Neutrons
Reference Light Temperature-stabilized LED
Repeatability Less than 2% variation based on one standard
Stability HV stability: ±0.005% per hour, ±0.02% per 8 hours
Operating Temperature (English) 59°F to 104°F
Storage Temperature (English) 14°F to 140°F
Operating Temperature (Metric) 15°C to 40°C
Storage Temperature (Metric) -10°C to +60°C
Warm Up Time 30 min.
Weight (English) 55.12 lb.
Weight (Metric) 25 kg
Width (English) 12.6 in.
Width (Metric) 32 cm
Ambient Light Exposure Functions within specifications when exposed to ambient light up to 1000 Lux with cover on the reader
For Use With (Equipment) Thermo Scientific TLD Card Dosimeters, Thermo Scientific TLD Materials, Thermo Scientific TLD Accessories
Product Type Radiation Dosimeter Reader
Sensitivity Dependent on config. Used
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.