Learn More
Thermo Scientific™ Harshaw TLD Model 5500 Readers

Measure and evaluate doses with an automatic, compact table-top system that provides unattended operation for up to 50 thermoluminescence dosimetry (TLD) detectors.
Supplier: Thermo Scientific™ 5500READERMI
Description
Get near-tissue equivalent thermoluminescence dosimetry (TLD) performance with a high-capacity reader for all types of TLD elements and health physics applications. The Thermo Scientific™ HARSHAW TLD Model 5500 Automatic Reader provides unattended operation for up to 50 dosimeters and accommodates TL chips, disks, rods and cubes in a broad variety of sizes. This reader is suitable for all kinds of applications that require TLD detectors. Clinical applications are: Radiotherapy planning verification, total body irradiation dose verification, critical organ dose verification, diagnostic dose studies including CT, and many others where measurement quality assurance is critical.
The HARSHAW TLD Model 5500 Manual Reader includes a carrier disk for up to 50 TL detectors, a linear, programmable contactless nitrogen heating system, and a cooled photomultiplier tube with associated electronics to measure the TL light output. The operational software, Thermo Scientific™ WinREMS™, which runs on a separate computer, provides the user interface, the reader control and the applications software.
- Multiple, programmable, linear heating cycles including pre-read anneal, acquire and post-read anneal cycles.
- Typical cycle time per detector: typically 30 seconds.
- Heating temperature capability up to 400°C.
- Thermoelectric PMT cooler for maximum gain stability.
- Seven decade glow curve acquisition range.
- Options include glow curve deconvolution software (WinGCF Software), various types of neutral density filter to extend the high measurement range, and TL element specific carrier disks for best possible reproducibility.
- Warm-up time: 30 minutes.
- Easy to operate, service and maintain.
- Size: 38 × 46 × 48cm.
- 40kg.
Dosimetry Performance Using LiF:Mg,Ti (TLD-100/600/700):
- Nearly tissue equivalent.
- Radiation types: photons (E>5keV), electrons (E>70keV), neutrons (from thermal energies up to ∽100MeV, TLD-600 only).
- Measurement range: 10 μGy to 1 Gy (linear), 1 Gy to 20 Gy (supralinear).
- Detection threshold: <10 μGy based on 2.26 standard deviations for 10 sequential readings of an unexposed dosimeter.
- Repeatability: Less than 2% variation based on one standard deviation for 10 sequential measurements of 1 mGy 137-Cs.
- Residual TL signal: <0.2% of reading.
- Fading: <20% in 3 months without thermal treatment; <5% in 3 months using pre-read anneal or glow curve deconvolution software (WinGCF Software).
- Batch uniformity: ±30% from the factory standard.
- Reuse: typically %500.
Instrument Performance:
- Dynamic range: 7 decades.
- HV stability: ±0.005% per hour, ±0.02% per 8 hours.
- Linearity: better than 1%.
- Test light: temperature-stabilized LED.
- Electrical supply: selectable, 110/120VAC ±10%, 60Hz or 220/240VAC ±10%, 50Hz
- Nitrogen supply:
- Purified (99.995%), dry.
- Pressure: 2.8 to 6.3kg/cm2.
- Flow Rate: internally regulated to 400 liters/h if specified pressure is provided.
- Operating temperature: 15° to 40°C.
- Storage temperature: -10° to +60°C.
- Humidity: Functions within specification after 24 hour exposure to 90% humidity and subsequent 6-hour recovery with use of the nitrogen supply.
- Ambient light exposure: Functions within specifications when exposed to ambient light up to 1,000 Lux with cover on the reader.
- Shock: Withstands a 1-cm drop onto a concrete surface.
Ordering Alerts:
Computer requirements: Any commercially available PC system with Windows™ 7, XP, 2000, or NT 4. 32 bit OS only. RS232 strongly recommended. (Please contact your sales representative for approved USB to RS232 converters).
Compatible with:
Thermo Scientific TLD Materials, Thermo Scientific TLD Accessories
Recommended for:
Treatment planning verification, diagnostic dose studies, quality assurance, whole body dosimetry, extremity dosimetry, environmental dosimetry, high dose applications (radiation hardness testing), and many more.
Specifications
| Multiple, programmable, linear heating cycles include pre-read anneal, acquire and post-read anneal cycles; Typical cycle time per detector: typically 30 seconds | |
| ±30% from the factory standard | |
| Measurement range: 10 μGy to 1 Gy (linear), 1 Gy to 20 Gy (supralinear) Detection threshold: <10 μGy based on 2.26 standard deviations for 10 sequential readings of an unexposed dosimeter |
|
| 7 decades | |
| 1.89 in. | |
| Functions within specifications after 24-hour exposure to 95% and subsequent 6-hour recovery | |
| Thermoelectric PMT cooler for Maximum gain stability | |
| Temperature-stabilized LED | |
| HV stability: ±0.005% per hour, ±0.02% per 8 hours | |
| 14°F to 140°F | |
| -10°C to +60°C | |
| 40 kg | |
| Thermo Scientific TLD Card Dosimeters, Thermo Scientific TLD Materials, Thermo Scientific TLD Accessories | |
| Thermoluminescence (TL) Detector |
| 100/120/220/240 VAC | |
| Model 5500 TLD Reader Instrument | |
| >500 | |
| Flow Rate: internally regulated to 400 liters/h if specified pressure is provided |
|
| 48 cm | |
| Better than 1% | |
| Photons, Electrons, Neutrons | |
| for 1 mGy (100 mrad) 137 Cs doses, >2% standard deviation of 10 sequential measurements | |
| 59°F to 104°F | |
| 15°C to 40°C | |
| 88.18 lb. | |
| Functions within specifications when exposed to ambient light up to 1000 Lux with cover on the reader | |
| Radiation Dosimeter Reader | |
| Dependent on config. Used |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.